Shop All Specialty Switches
Woodhead
1083-3 With Switch (Head Only) New-Style
Mfr # 1301120068
Zoro # G905983948
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory
- Series 130112
- On/Off Switch No
- Lumens 900
- Material - Globe Butyrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301120068
- Zoro # G905983948
- Country of Origin Mexico
- Category Specialty Switches
Details
Type | Accessory |
Series | 130112 |
On/Off Switch | No |
Lumens | 900 |
Material - Globe | Butyrate |
Material - Guard | Nitrile Rubber 80 Shore A |
CSA | LR85437 |
Duty | Industrial |
Bulb Type | Fluorescent |
Voltage (Fixture) - Maximum | 120V |
Lamp Type | PL13/41 |
Guard Included | No |
Product Name | Woodhead |
Outlet | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 20A Amp Range, 32V DC Volt Rating (ATM-FHID)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- Woodhead Specialty Switches