Shop All Cord Reels
Woodhead
100 ft 15 A Amps 1 Outlets 120V Voltage
Mfr # 930D123
Zoro # G5623993
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Features Manual Cable Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 930D123
- Zoro # G5623993
- UPC # 78678871903
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 100 ft |
Height | 0.45m (17.6") |
Width | 241.30mm (9.500") |
Wire Size (AWG) | 12 |
Depth | 0.34m (13.25") |
Description
Woodhead Super-Safeway Industrial Duty Hand Wind Reel, 12/3 SOW, 30.48m (100.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- GENUINE Contact Reel, 31313084 (31313084)
- GLEASON REEL Hubbell A-238B Commercial / Industrial Cable Reel - 16/4C x 50', Cast Aluminum, Cord Included (A-238B)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- Woodhead Extension Cords & Power Strips