Shop All Strain Relief Grips
Woodhead
1 DELUXE GRIP-MALE PG820 WAS50136
Mfr # 36276
Zoro # G0394573
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Gender Male
- Series 130097
- Cable Diameter 28.58-31.75mm (1.125-1.250")
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36276
- Zoro # G0394573
- UPC # 78678836276
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 28.58-31.75mm (1.125-1.250") |
Thread Size | 1" NPT |
Details
CSA | LR32159 |
Gender | Male |
Series | 130097 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Material - Body | Aluminum |
Product Name | Deluxe Cord |
Body Style | Straight |
Material - Grip | Stainless Steel |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, Straight Male, Cable Diameter 28.58-31.75mm (1.125-1.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- Woodhead Strain Relief Grips