Shop All Strain Relief Grips
Woodhead
1 DELUXE GRIP-M90PG809-90 SH1WAS50430
Mfr # 36829
Zoro # G0406245
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- NEMA Rating NEMA 4
- Gender Male
- Body Style 90° Angle
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36829
- Zoro # G0406245
- UPC # 78678836829
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 1" NPT |
Details
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 4 |
Gender | Male |
Body Style | 90° Angle |
UL | E76954 |
Type | Strain Relief Grip |
Material - Body | Aluminum |
Series | 130097 |
Product Name | Deluxe Cord |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
CSA | LR32159 |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, 90 Deg. Angle Male, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- Woodhead Strain Relief Grips