Shop All Strain Relief Grips
Woodhead
1 DELUXE GRIP-M45 PG811-45 WAS50331
Mfr # 36827
Zoro # G0389987
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 45° Angle
- Material - Body Aluminum
- CSA LR32159
- Thread Size 1" NPT
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36827
- Zoro # G0389987
- UPC # 78678836827
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
Body Style | 45° Angle |
Material - Body | Aluminum |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Gender | Male |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, 45 Deg. Angle Male, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- Woodhead Cord Grips