Shop All Straight Blade Plugs
Woodhead
1-15 POLAR PLUG HI-IMPACT
Mfr # 5176
Zoro # G2023236
product price: $19.59
/ea
Sold in multiples of 5 for $97.95
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 1-15
- Type Plug
- Application 130144
- Current Rating 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5176
- Zoro # G2023236
- UPC # 78678870115
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 1-15 |
Type | Plug |
Application | 130144 |
Current Rating | 15.0A |
Gender | Male |
Locking Blade | No |
Series | 130144 |
Product Name | Safeway |
CSA | LR6837 |
UL | E10176 |
Poles | 2-pole/2-wire |
Description
Safeway Plug, Polarized, 2 Pole/2 Wire, NEMA 1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Metered, 1.9kW, 120V, 36 5-15/20R, 0U (PDUMV20-72)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- BRYANT Bryant 5965B TECHSPEC® Straight Blade Plug, 15A, 125V, Black (5965B)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- Woodhead Straight Blade Plugs