Shop All Hazardous Location Plugs
Woodhead
1-15 CONNECTOR HI-IMPACT
Mfr # 5169
Zoro # G0405588
Sold in multiples of 2 for $87.10
$87.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 15.0A
- Gender Female
- Poles 2-pole/2-wire
- Voltage - Maximum 125V
- NEMA Configuration NEMA 1-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5169
- Zoro # G0405588
- UPC # 78678870305
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 15.0A |
Gender | Female |
Poles | 2-pole/2-wire |
Voltage - Maximum | 125V |
NEMA Configuration | NEMA 1-15 |
Product Name | Safeway® |
Type | Connector |
CSA | LR6837 |
UL | E10176 |
Receptacle Type | Single |
Series | 130144 |
Description
Safeway Connector, 2 Pole/2 Wire, NEMA 1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 300A Steel Ground Clamp (TSWC20BK10-BKM-SGC3)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Woodhead Hazardous Location Plugs