Shop All Strain Relief Grips
Woodhead
1-1/4 DELUXE GRIP-MALE WAS50140
Mfr # 36277
Zoro # G0385918
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Aluminum
- Use With 1 1/4" NPT Lock-Nut 130099-0146
- Hazardous Locations Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- Cable Diameter 19.05-22.23mm (.750-.875")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36277
- Zoro # G0385918
- UPC # 78678836277
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 19.05-22.23mm (.750-.875") |
Thread Size | 1 1/4" NPT |
Details
Material - Body | Aluminum |
Use With | 1 1/4" NPT Lock-Nut 130099-0146 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
CSA | LR32159 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Gender | Male |
Body Style | Straight |
NEMA Rating | NEMA 4 |
Material - Grip | Stainless Steel |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1-1/4" NPT, Straight Male, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-001R)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- Woodhead Cord Grips