Shop All Strain Relief Grips
Woodhead
1-1/4 DELUXE GRIP-M90 SH2WAS50440
Mfr # 36831
Zoro # G6280067
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Deluxe Cord
- Thread Size 1 1/4" NPT
- Material - Grip Stainless Steel
- NEMA Rating NEMA 4
- Series 130097
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36831
- Zoro # G6280067
- UPC # 78678836831
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/4" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
Product Name | Deluxe Cord |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 4 |
Series | 130097 |
Body Style | 90° Angle |
Gender | Male |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
CSA | LR32159 |
Material - Body | Aluminum |
Description
Deluxe Cord Grips Strain Relief, 1-1/4" NPT, 90 Deg. Angle Male, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- Woodhead Strain Relief Grips