Shop All Strain Relief Grips
Woodhead
1-1/2 DELUXE GRIP-MALE PG1224 WAS50156
Mfr # 36480
Zoro # G0400408
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Material - Grip Stainless Steel
- Thread Size 1 1/2" NPT
- Cable Diameter 36.50-39.67mm (1.437-1.562")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36480
- Zoro # G0400408
- UPC # 78678836480
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Diameter | 36.50-39.67mm (1.437-1.562") |
Details
CSA | LR32159 |
Material - Grip | Stainless Steel |
Body Style | Straight |
Gender | Male |
Material - Body | Aluminum |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Series | 130097 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 1-1/2" NPT, Straight Male, Cable Diameter 36.50-39.67mm (1.437-1.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3.5A, Plug-In, Black (OAC5)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- Woodhead Strain Relief Grips