Shop All Sillcocks
Woodford
Woodford 14CP4MH 4 in. Freezeless Faucet
Mfr # 14CP4MH
Zoro # G603914305
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
4 in. Freezeless Faucet
Frost-proof sillcocks provide a year round supply of outside water without fear of freezing and bursting the pipes. Fully opened or closed in one turn of the handle, they feature full-flow waterways, large oval flanges to cover wall holes, and easy -to-grip, attractive, neutral color handle. 1/2" Copper inside x 1/2" MSPS.
Features- 4 in. Freezeless Faucet
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 1.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- WOODFORD WALL FAUCET FRZLSS 6""LNG (14CP-6-MH)
- WOODFORD Model 17 1/2 in. MPT X 3/4 in. Sweat Anti-Siphon Brass Freezeless Wall Faucet (17CP-6-MH)
- WOODFORD Woodford 17PX12MH 12 in. Freezeless Silcock (17PX12MH)
- WOODFORD Model 17 1/2 in. MPT X 1/2 in. Sweat Anti-Siphon Brass Freezeless Wall Faucet (17CP-4-MH)
- WOODFORD Freezeless Wall Fct 10" (19CP-10)
- WOODFORD WALL FAUCET FRZLSS 4""LNG (14CP-4-MH)
- ARROWHEAD BRASS Drainboiler1/2M X 3/4Hlf (221LF)
- Woodford Valves