Shop All Yard Hydrants
Woodford Mfg
Model H3 - Heated Sanitary Yard Hydrant - C12
Mfr # H34-C12
Zoro # G603527383
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # H34-C12
- Zoro # G603527383
- UPC # 671090017935
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Cord Length | 12 in |
Description
The Model H34 is a sanitary, frost proof yard hydrant. When the hydrant is shut off, all water is contained in the hydrant and piping system, instead of draining into the sub-soil. The thermostatically controlled heating element keeps the water in the hydrant from freezing even at conditions down to 20 degrees below zero. A Backflow Preventer protects the hose connection from backflow contamination in freezing and non-freezing conditions. The H34 is easy to install, since its connection to the piping system only extends one foot below finished grade. All preventative maintenance procedures and repairs can be completed from the top of unit, without removing hydrant from the source piping.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1" Wall (545-AC65810)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 6 ft. Bury W34 Freezeless Yard Hydrant (W34-6)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury R34 Freezeless Yard Hydrant (R34-4)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury X34 Freezeless Yard Hydrant (X34-3)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury X34 Freezeless Yard Hydrant (X34-1)
- Woodford Mfg Yard Hydrants