Shop All Sillcocks
Woodford Manufacturing
Frost Proof Silcock, Anti-Siphon, 8 In.
Mfr # 19CP-8
Zoro # G0262114
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Inlet Type CP
- Handle Material Die Cast Aluminum
- Standards ASSE 1019, CSA, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # 19CP-8
- Zoro # G0262114
- UPC # 671090010301
- Country of Origin United States
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 8 in |
Pipe Size | 8" |
Length | 8 |
Details
Body Material | Brass |
Item | Frost Proof Sillcock |
Inlet Type | CP |
Handle Material | Die Cast Aluminum |
Standards | ASSE 1019, CSA, UPC |
Max. Pressure | 125 psi |
Handle Type | Handwheel |
Includes | Anti-Siphon |
Max. Temp. | 120 Degrees F |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Brass, Handle Type Handwheel, Handle Material Die Cast Aluminum, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Includes Anti-Siphon, Standards ASSE 1019, CSA, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" Nom Pipe, Electro Galvanized Gold (200300)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Hot And Cold Water Inlet Faucet, Chrome plated (942-CP)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. (19CP-10)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 19 (19PX-10)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. (B24-1/2)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Sillcock (14PX-6-MH)
- Woodford Manufacturing Sillcocks