Shop All Hose Bibbs
Woodford Manufacturing
Anti-Siphon Hose Bibb, 1/2 In, Brass
Mfr # 101CP
Zoro # G0530056
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Inlet Type CP
- Body Material Brass
- Handle Type Handwheel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # 101CP
- Zoro # G0530056
- UPC # 671090000449
- Country of Origin United States
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Details
Inlet Type | CP |
Body Material | Brass |
Handle Type | Handwheel |
Item | Anti-Siphon Hose Bibb |
Handle Material | Plastic |
Design | Standard |
Standards | ASSE, IAPMO |
Max. Temp. | 120 Degrees F |
Max. Pressure | 125 psi |
Includes | Faucet |
Description
Anti-Siphon Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Plastic, Handle Type Handwheel, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (K-4197-0)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- B & K HOSE BIBB BRASS FIP 1/2"" (102-453HN)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- JONES STEPHENS Forged Brass Hose Bibb, 1/2" (B60950)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ4)
- ARROWHEAD BRASS 12FIPx34 Hose Bibb (253QTLF)
- SHARKBITE MULTI HOSE BIB 3/4""PUSH (24627LF)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (363LF)
- Woodford Manufacturing Valves