Shop All Sillcocks
Woodford Mfg
3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock
Mfr # 19C3-16
Zoro # G103526930
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodford Mfg
- MFR # 19C3-16
- Zoro # G103526930
- UPC # 671090041695
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 16 |
Details
Inlet Type | C3 |
Description
The freezeless Woodford Model 19 anti-rupture outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. Features include a patented resetting pressure relief valve (PRV) that prevents the faucet tube from bursting, and any consequential water damage during freezing conditions, even if a hose is unintentionally left connected to the faucet. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- GOURMETGALLEY 37516 1.25 in. PVC Pipe Cutter (GO834612)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Anti-Rupture Sillcock (19PX-16)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-12)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Model 14 Freezeless Sillcock (14C3-10-MH)
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30PX-10)
- KBI CPV BOILER DRN VLV 3/4"" (VBDCPVE4B)
- Woodford Mfg Sillcocks