Shop All Sillcocks
Woodford Mfg
3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock
Mfr # 19C3-14
Zoro # G403526951
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 19C3-14
- Zoro # G403526951
- UPC # 671090041688
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 14 |
Details
Inlet Type | C3 |
Description
The freezeless Woodford Model 19 anti-rupture outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. Features include a patented resetting pressure relief valve (PRV) that prevents the faucet tube from bursting, and any consequential water damage during freezing conditions, even if a hose is unintentionally left connected to the faucet. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 10 in. L Freezeless Anti-Rupture Sillcock (19CM-10)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Anti-Rupture Sillcock (19PX-16)
- WOODFORD MFG 1/2 in. Pex x 4 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock (22PX-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 4 in. L Freezeless Anti-Rupture Hot and Vertical Sillcock (V22C-4-MH)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Anti-Siphon Sillcock (17PX-4-MH)
- LEGEND VALVE 1/2 S-541LS NO LEAD SILLCOCK (107-189NL)
- Woodford Mfg Valves