Shop All Sillcocks
Woodford Mfg
3/4 in. x 3/4 in. FS x 14 in. L Freezeless Hot-Cold Model 22 Anti-Rupture Sillcock
Mfr # 22C3-14-MH
Zoro # G703527207
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodford Mfg
- MFR # 22C3-14-MH
- Zoro # G703527207
- UPC # 671090021116
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 14 |
Details
Inlet Type | C3 |
Description
The freezeless Woodford Model 22 anti-rupture, hot and cold wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. Features include (2) patented resetting pressure relief valves (PRV) that prevent faucet tubes from bursting, and any consequential water damage during freezing conditions, even if a hose is unintentionally left connected to the faucet. Oval, powder-coated, die-cast aluminum handles. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22P-14-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-8)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Draining Sillcock w-50HA BP (27CP-14)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-20-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22C-12-MH)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- Woodford Mfg Valves