Shop All Sillcocks
Woodford Mfg
3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve
Mfr # 22PX3-6-MH
Zoro # G303527133
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 22PX3-6-MH
- Zoro # G303527133
- UPC # 671090019670
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 6 |
Details
Inlet Type | PX3 |
Description
The Woodford Model 22 (horizontal) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Draining Sillcock w-50HA BP (27PX-14)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-4-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-50HA BP (27CP-6)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Brass Model 30 Auto Dra, Double-Check Backflow Prev. Sillcock (30CP-22)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 223842 Master Plumber Round Sillcock Handle (223842)
- Woodford Mfg Valves