Shop All Sillcocks
Woodford Mfg
1/2 in. x 3/4 in. FS x FS x 4 in. L Freezeless Sillcock
Mfr # 14C-4-MH
Zoro # G003527174
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 14C-4-MH
- Zoro # G003527174
- UPC # 671090011070
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 4 |
Details
Inlet Type | C |
Description
The Woodford Model 14 freezeless sillcock drains as the handle is shut off and the hose is removed. This unit does not have anti-siphon or backflow protection. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- MOEN Temperature Limit Stop Kit, 1 Handle Lav (101867)
- CAMCO TASTEPURE WATER FILTER (KDF), PK 2, LLC, BILINGUAL (40044)
- RIDGID Press Tool Jaw (28018)
- WOODFORD MFG 1/2 in. Copper Sweat x 4 in. L Freezeless Sillcock (14C1-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Sillcock (14P-4-MH)
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-12-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-10-MH)
- WOODFORD MFG 1/2 in. PEX x 22 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-22)
- B & K B And K Industries 104-415 12 in. Frost Free Sillcock (104-415)
- Woodford Mfg Sillcocks