Shop All Sillcocks
Woodford Mfg
1/2 in. x 3/4 in. FS x FS x 4 in. L Freezeless Anti-Rupture Hot and Vertical Sillcock
Mfr # V22C-4-MH
Zoro # G603527130
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodford Mfg
- MFR # V22C-4-MH
- Zoro # G603527130
- UPC # 671090004102
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 4 |
Details
Inlet Type | C |
Description
The Woodford Model V22 (Vertical) freezeless sillcock is designed to provide year round hot and cold water service regardless of outside conditions. Separate hot and cold inlet tubes and operating handles allow for manual operated water temperature control. The Woodford Model 22 has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line and a stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010780)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-4-MH)
- WOODFORD MFG 1/2" MPT x 1/2" FSWT x 18" L Model 22 Brass Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-18-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Sillcock (14P-4-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 18 in. L Freezeless Anti-Siphon Sillcock (17CP-18-MH)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-6-MH)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in. (560-13)
- Woodford Mfg Valves