Shop All Sillcocks
Woodford Mfg
1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock
Mfr # V22CP-12-MH
Zoro # G803527091
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type CP
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # V22CP-12-MH
- Zoro # G803527091
- UPC # 671090079537
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 12 |
Details
Inlet Type | CP |
Description
The Woodford Model V22 (Vertical) freezeless sillcock is designed to provide year round hot and cold water service regardless of outside conditions. Separate hot and cold inlet tubes and operating handles allow for manual operated water temperature control. The Woodford Model 22 has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line and a stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- KOHLER Kit, Spray, Kitchen, 1.5 Gpm (1325891-CP)
- DANCO Faucet Stem 2K-2H Am Standard (15729E)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- WOODFORD MFG 1/2 in. PEX x 22 in. L Brass Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-22-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Rupture Sillcock (19C-14)
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Draining Sillcock w-50HA BP (27PX-14)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- Woodford Mfg Sillcocks