Shop All Sillcocks
Woodford Mfg
1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock
Mfr # 19CM-8
Zoro # G903527137
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 19CM-8
- Zoro # G903527137
- UPC # 671090010967
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 8 |
Details
Inlet Type | CM |
Description
Prevent a bursting faucet tube with the Woodford Model 19 freezeless sillcock. There is an anti-rupture sillcock that has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Anti-Rupture Sillcock (19P-4)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-20)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Anti-Rupture Sillcock (19PX-16)
- WOODFORD MFG 1/2 in. PEX x 8 in. L Freezeless Sillcock (14PX-8-MH)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Sillcock (14PX-6-MH)
- LEGEND VALVE 3/4 S514NL FLANGE SILLCOCK-SWT (107-182NL)
- Woodford Mfg Valves