Shop All Sillcocks
Woodford Mfg
1/2 in. Pex x 6 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock
Mfr # 22PX-6-MH
Zoro # G503527230
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type PX
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 22PX-6-MH
- Zoro # G503527230
- UPC # 671090002511
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 6 |
Details
Inlet Type | PX |
Description
The Woodford Model 22 (horizontal) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- TOTO Bolt Cap Set 10 Sets Ea Toilets Bt500A5 (THU098#01)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Freezeless Hot-Cold Model 22 Anti-Rupture Sillcock (22C3-8-MH)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-10)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22CP-12-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- Woodford Mfg Valves