Shop All Sillcocks
Woodford Mfg
1/2 in. Pex x 4 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock
Mfr # 22PX-4-MH
Zoro # G303527157
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 22PX-4-MH
- Zoro # G303527157
- UPC # 671090077922
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 4 |
Details
Inlet Type | PX |
Description
The Woodford Model 22 (horizontal) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 15 in.L, Gray (08-15-M-N)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- ELKAY Sink, SS", Top Bar (D117192)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-4-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22C-4-MH)
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-50HA BP (27CP-10)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Draining Sillcock w-50HA BP (27P-12)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 6 in. L Model 14 Freezeless Sillcock (14C3-6-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx12 (17CP-12-MH)
- Woodford Mfg Valves