Shop All Sillcocks
Woodford Mfg
1/2 in. PEX x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock
Mfr # 17PX-24-MH
Zoro # G103526909
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Mfg
- MFR # 17PX-24-MH
- Zoro # G103526909
- UPC # 671090073115
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 24 |
Details
Inlet Type | PX |
Description
The freezeless Model 17 anti-siphon protected outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. Round, powder-coated, die-cast aluminum handle. Woodford, The Irrigation, Choice of Professionals.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- STA-RITE Shaft Seal, Service Kit Carbon/Buna (37400-0027S)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 10)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- WOODFORD MFG 1/2 in. PEX x 22 in. L Brass Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-22-MH)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 16 in. L Freezeless Anti-Siphon Sillcock (17CP-16-MH)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-22-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Rupture Sillcock (19P-8)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Draining Sillcock w-34HA VB (25P-14)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Sillcock (19P-14)
- WOODFORD MANUFACTURING Angle Sillcock, 3/4 In. (24P3/4)
- Woodford Mfg Sillcocks