Shop All Sillcocks
Woodford Mfg
1/2 in. PEX x 14 in. L Freezeless Sillcock
Mfr # 14PX-14-MH
Zoro # G903527151
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodford Mfg
- MFR # 14PX-14-MH
- Zoro # G903527151
- UPC # 671090040384
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 14 |
Details
Inlet Type | PX |
Description
The Woodford Model 14 freezeless sillcock drains as the handle is shut off and the hose is removed. This unit does not have anti-siphon or backflow protection. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1" Adapter Dust Plug (BULK-CGF-344)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Sillcock (14CP-14-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Sillcock (14C-14-MH)
- WOODFORD MFG 1/2 in. PEX x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-20)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Sillcock (14P-4-MH)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-10)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22C-12-MH)
- B & K DRAIN BOILR 1/2""MIP (102-053HN)
- Woodford Mfg Sillcocks