Shop All Yard Hydrants
Woodford Mfg
1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 2' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant
Mfr # Y2-2
Zoro # G703526958
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodford Mfg
- MFR # Y2-2
- Zoro # G703526958
- UPC # 671090020492
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 2 foot |
Description
The Woodford Model Y2 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions, and is made in the USA. Includes a Nidel Model 50HF double-check backflow preventer. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y2 automatically drains when shut-off.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500145.002)
- WOODFORD MFG 3/4 in. Female NPT 1 in. Galvanized Pipe x 1 ft. Bury W34 Freezeless Yard Hydrant (W34-1)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury X34 Freezeless Yard Hydrant (X34-1)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C12 (H34-C12)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C25 (H34-C25)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 4 ft. Bury Y1 Freezeless Yard Hydrant (Y1-4)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 4 ft. Bury W34 Freezeless Yard Hydrant (W34-4)
- Woodford Mfg Valves