Shop All Sillcocks
Woodford Manufacturing
Sillcock, 1/2" PExx6" L Model 19
Mfr # 19PX-6
Zoro # G4293293
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type PX
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # 19PX-6
- Zoro # G4293293
- UPC # 671090010622
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 6 |
Pipe Size | 1/2" |
Details
Item | Sillcock, 1/2" PExx6" L Model 19 |
Inlet Type | PX |
Description
Sillcock, 1/2 In. PExx6 In. L Model 19
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (584-720)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ9)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- APOLLO EXPANSIONPEX Pexa Tee1/2 X 1/2 X 3/4 (EPXT121234)
- WOODFORD MANUFACTURING Anti-Siphon Sillcock, 1/2 In. (24P1/2)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model V22 Ant (V22PX-12-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 22 Anti (22PX-12-MH)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. (19CP-10)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model V22 Anti (V22PX-8-MH)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- Woodford Manufacturing Valves