Shop All Sillcocks
Woodford Manufacturing
Sillcock, 1/2" PExx10" L Model 22 Anti
Mfr # 22PX-10-MH
Zoro # G4293862
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type PX
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # 22PX-10-MH
- Zoro # G4293862
- UPC # 671090003761
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 10 |
Pipe Size | 1/2" |
Details
Item | Sillcock, 1/2" PExx10" L Model 22 Anti |
Inlet Type | PX |
Description
Sillcock, 1/2 In. PExx10 In. L Model 22 Anti
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- KOHLER Aerator Kit, 2.5 Gpm (1408312)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model 22 Anti- (22PX-8-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 22 Anti (22PX-12-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 17 (17PX-12-MH)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 10In (22CP-10)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 8 In (22CP-8)
- EVERFLOW Pex Inletx3/4" MHT Outlet Quarter Turn Sillcock Hose Bibb 1/2" (47122P-NL)
- Woodford Manufacturing Valves