Shop All Sillcocks
Woodford Manufacturing
Sillcock, 1/2" PExx10" L Model 19
Mfr # 19PX-10
Zoro # G4293345
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type PX
- Length 10
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # 19PX-10
- Zoro # G4293345
- UPC # 671090010646
- Country of Origin United States
- Category Sillcocks
Dimensions
Length | 10 |
Pipe Size | 1/2" |
Details
Item | Sillcock, 1/2" PExx10" L Model 19 |
Inlet Type | PX |
Description
Sillcock, 1/2 In. PExx10 In. L Model 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 1" FNPT Galvanized Hex Bushing (2WJ80)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- NAUGATUCK Float Ball, Round, SS, 2-1/4 In (GR22S4221A)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model V22 Ant (V22PX-12-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model 22 Anti- (22PX-8-MH)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 8 In. (19CP-8)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 22 Anti (22PX-10-MH)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-24-MH)
- Woodford Manufacturing Valves