Shop All Wall Hydrants
Woodford Manufacturing
Frstpf Enclosed Dual Wall Hydrant, 14 In.
Mfr # B22CP-14
Zoro # G2904456
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" Solder Cup or MNPT
- Outlet Size 3/4" Hose
- Recommended Wall Opening 5 1/2" x 9 3/4"
- Wall Thickness 14"
- Standards ASSE, CSA, UPS/IAPMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford Manufacturing
- MFR # B22CP-14
- Zoro # G2904456
- UPC # 671090037360
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" Solder Cup or MNPT |
Outlet Size | 3/4" Hose |
Length | 15-7/8" |
Details
Item | Frostproof Enclosed Dual Wall Hydrant |
Recommended Wall Opening | 5 1/2" x 9 3/4" |
Wall Thickness | 14" |
Standards | ASSE, CSA, UPS/IAPMO |
Max. Temp. | 120 Degrees F |
Includes | Hot and Cold Faucets, Key |
Max. Pressure | 125 psi |
Handle Type | Handwheel,Loose Key |
Casing Material | Chrome Plated Brass |
Description
Frostproof Enclosed Dual Wall Hydrant, Inlet Size 1/2 in Solder Cup or MNPT, Wall Thickness 14 in, Recommended Wall Opening 5 1/2 in x 9 3/4 in, Length 15 7/8 in, Includes Hot and Cold Faucets, Key, Handle Type Handwheel,Loose Key, Casing Material Chrome Plated Brass, Outlet Size 3/4 in Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, CSA, UPS/IAPMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZURN 1-1/2" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6000-2-A-RB)
- BARNSTEAD Ultrafilter For Legacy Water Purificatio (FL1192X1)
- WOODFORD MANUFACTURING Stem Lock SL-65 (SL-65)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, Close Coupled (65P-CC)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 14 In. (B65P-14)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 8 In. (65P-8)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- Woodford Manufacturing Wall Hydrants