Shop All Kitchen Faucets
Woodford
Faucet Freezless 8 in
Mfr # 17CP8MH
Zoro # G307167090
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford
- MFR # 17CP8MH
- Zoro # G307167090
- UPC # 671090014071
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 14 in |
Width | 4 in |
Height | 3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- SHARKBITE GARDEN VALVE 1/2""PUSH ML (24622LF)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- WOODFORD Faucet Wall Px - 14 in. (WO601404)
- GRINDMASTER Faucet And Shank Assy (D022Q)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- ACCENT 8.43 in. Two Handle Kitchen Faucet - Chrome (K-5372)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- Woodford Kitchen Faucets & Accessories