Shop All Kitchen Faucets
Woodford
Faucet Freezless 12 in
Mfr # 17CP12MH
Zoro # G607143206
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 4 in
- Length (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford
- MFR # 17CP12MH
- Zoro # G607143206
- UPC # 671090014118
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 3 in |
Width | 4 in |
Length (In.) | 17 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- VIEGA Flange (91200)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND06)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- WOODFORD Faucet Wall Px - 14 in. (WO601404)
- T&S BRASS Faucet, 8"Deck , 10"Spt, Leadfree (B-0220-061X)
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- KOHLER Coralais Sink Faucet W/O Spray (15171-F-BN)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- CECILWARE Faucet Upper Assembly (537048)
- Woodford Kitchen Faucets