Shop All Kitchen Faucets
Woodford
Faucet Freezless 10 in
Mfr # 17CP10MH
Zoro # G707146312
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 4 in
- Length (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford
- MFR # 17CP10MH
- Zoro # G707146312
- UPC # 671090014095
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 3 in |
Width | 4 in |
Length (In.) | 17 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 200 gpm, 10mic (255064-75)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-RCF)
- WOODFORD Faucet Wall Px - 14 in. (WO601404)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- MOEN Haley Pd Kit Fct Chrm (87245)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- Woodford Kitchen Faucets & Accessories