Shop All Kitchen Faucets
Woodford
Faucet Freezless 10 in
Mfr # 14CP10MH
Zoro # G007143233
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 17 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodford
- MFR # 14CP10MH
- Zoro # G007143233
- UPC # 671090011483
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 17 in |
Width | 4 in |
Height | 3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- KOHLER Mechanical Mixing Valve (24154-RP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- WOODFORD Faucet Wall Px - 14 in. (WO601404)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- LARSEN SUPPLY CO X-232P Stream 0.5 x 20 in. Thread Faucet Seat (139495)
- ZURN Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842C4-XL)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KOHLER Crue Primary Pulldown W/Konnect (22974-WB-VS)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- Woodford Kitchen Faucets