Shop All Bar & Counter Height Tables
Wooden Imports Furniture Llc
Wooden Imports Furniture VN5-MAH-C 5PC Vernon Pub Counter Height Square Table & 4 Microfiber upholstered Seat in Mahogany Finish
Mfr # VERN5-MAH-C
Zoro # G003851095
product price: $691.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # VERN5-MAH-C
- Zoro # G003851095
- UPC # 747925437664
- Country of Origin China
- Category Bar & Counter Height Tables
Description
This 5 PC set includes one square counter height pub table and 4 matching microfiber upholstered or wood seat counter height stools.
Mahogany Vernon table and chairs sets will grace any dinette, kitchen, or dining room.
Vernon table and chairs are excellent for restaurants as these sets are both pub height and counter height.
Sleek tapered-legged chairs are a marvelous fit for pub height tables or as alternatives to bar stools.
Classy square table is counter height and will fit perfectly in any kitchen, dining room, dinette, or restaurant.
Sturdy seats upholstered in microfiber are available and perfect for home use or bar stools.
Square counter height table top and tapered legs.
Ladder back counter stool will impress your guess with its stylish design.
Finished in Mahogany color. Also available in Butter milk white and cherry.
Simple Assembly Required.
Counter Height Table: 36? SQ, 36Height.
Stools: 18"W x 17"D.
Seat Height: 24".
Back Height: 42".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- BAXTON STUDIO Desma Glam and Luxe Gold Finished Metal and Mirrored Glass End Table (177-11195-Zoro)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- EAST WEST FURNITURE East West Furniture YAT-MAH-H Yarmouth Counter Height Table Finished in Mahogany (YAT-MAH-H)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- Wooden Imports Furniture Llc Bar & Counter Height Tables