Shop All Bar & Counter Height Tables
Wooden Imports Furniture Llc
Wooden Imports Furniture VN3-MAH-C 3PC Vernon Pub Counter Height Square Table & 2 Microfiber upholstered Seat in Mahogany Finish
Mfr # VERN3-MAH-C
Zoro # G903851232
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # VERN3-MAH-C
- Zoro # G903851232
- UPC # 747925437640
- Country of Origin China
- Category Bar & Counter Height Tables
Description
This 3 PC set includes one square counter height pub table and 2 matching microfiber upholstered or wood seat counter height stools.
Mahogany Vernon table and chairs sets will grace any dinette, kitchen, or dining room.
Vernon table and chairs are excellent for restaurants as these sets are both pub height and counter height.
Sleek tapered-legged chairs are a marvelous fit for pub height tables or as alternatives to bar stools.
Classy square table is counter height and will fit perfectly in any kitchen, dining room, dinette, or restaurant.
Sturdy seats upholstered in microfiber are available and perfect for home use or bar stools.
Square counter height table top and tapered legs.
Ladder back counter stool will impress your guess with its stylish design.
Finished in Mahogany color. Also available in Butter milk white and cherry.
Simple Assembly Required.
Counter Height Table: 36"SQ x 36" Height.
Stools: 18"W x 17"D.
Seat Height: 24".
Back Height: 42".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- LANCASTER TABLE & SEATING LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate (349G30SS222B)
- WINSOME TRADING Winsome Trading 76124 Cora Pub Table; Bar Height; Round; Faux Marble Top; Black Base (76124)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Sand Fabric and Dark Brown Finished Wood 5-Piece Pub Set (180-11414-9776-Zoro)
- Wooden Imports Furniture Llc Bar & Counter Height Tables