Wooden Imports Furniture Llc

Wooden Imports Furniture PBL03-LC-MAHO Picasso Chair with Faux Leather Seat - Mahogany


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Picasso Faux Leather Dining Chair.
  • Faux leather seats.
  • Glossy finish, complete with subtle, beveled edges.
  • Finish: Mahogany.
  • Materials: Rubber solid wood.
  • Usage: Assembly Required.
  • Width: 18 in.
  • Height: 3 ft 2 in.
  • Back to Front: 181⁄4 in.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.