Shop All Dining Room Tables & Sets
Wooden Imports Furniture Llc
Wooden Imports Furniture LY6-ESP-W 6PC Lynfield Rectangular Dining Table with Butterfly Leaf & 4 Wood Seat Chairs & 1 Bench in Espresso Finish
Mfr # LYFD6-ESP-W
Zoro # G003851101
product price: $1,297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # LYFD6-ESP-W
- Zoro # G003851101
- UPC # 747925437572
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This 6PC Lynfield rectangular dining set includes one table size 36"x54" opend to 66" with 12" butterfly leaf and 4 wood seat matching dining chairs and BENCH finished in Espresso.
This rectangular dining table set features an Espresso finish that complements a variety of decorative themes.
The smooth finish of The Lynfield dining set subtly reflects light to brighten the room and showcase the table, chairs.
The butterfly leaf is easily adjusted to make room for intimate gatherings or large parties.
Regency-style chairs with curved lines offer comfortable support for the back and allow for decorative cushions to accent the Lynfield dining room set.
A matching Espresso bench provides cozy seating accommodations for two and slides underneath the table when not in use.
Simple Assembly Required.
Dining Table: 36"W x 54"-66"L x 30"H.
Dining Chairs: 17"W x 18"D.
Back Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BAXTON STUDIO Maila Mid-Century Modern Transitional Walnut Brown Finished Wood Dining Table (183-11644-Zoro)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- Wooden Imports Furniture Llc Dining Room Tables & Sets