Shop All Dining Room Tables & Sets
Wooden Imports Furniture Llc
Wooden Imports Furniture LY6-CAP-LC 6PC Lynfield Rectangular Dining Table with Butterfly leaf & 4 Faux Leather upholstered Seat & 1 Wood Bench in Cappuccino Finish
Mfr # LYFD6-CAP-LC
Zoro # G403851237
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # LYFD6-CAP-LC
- Zoro # G403851237
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This 6PC Lynfield rectangular dining set includes one table size 36"x54" opend to 66" with 12" butterfly leaf and 4 FAUX LEATHER seat matching dining chairs plus one BENCH finished in Cappuccino. Also available in Espresso color.
This rectangular dining table set features an Cappuccino finish that complements a variety of decorative themes.
The smooth finish of The Lynfield dining set subtly reflects light to brighten the room and showcase the table, chairs.
The butterfly leaf is easily adjusted to make room for intimate gatherings or large parties.
Regency-style chairs with curved lines offer comfortable support for the back and allow for decorative cushions to accent the Lynfield dining room set.
A matching Cappuccino bench provides cozy seating accommodations for two and slides underneath the table when not in use.
Simple Assembly Required.
Dining Table: 36"W x 54"-66"L x 30"H.
Dining Chairs: 17"W x 18"D.
Back Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- DOBA-BNT Mercer Double Drop Leaf Table with 2 Stools (SA143782)
- SUNSET TRADING Shades of Gray 11 Piece Dining Set with China Cabinet (DLU-EL9282-C90-BH11PC)
- BAXTON STUDIO Dallas Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10954-10519)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- Wooden Imports Furniture Llc Dining Room Tables & Sets