Shop All Dining Room Tables & Sets
Wooden Imports Furniture Llc
Wooden Imports Furniture LY-T-ESP Lynfield Rectangular Dining Table - Espresso
Mfr # LYT-ESP-T
Zoro # G703851777
product price: $786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # LYT-ESP-T
- Zoro # G703851777
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Features a butterfly leaf that is easily adjusted to make room for intimate gatherings or large parties.
Lynfield Dining Table.
Extends from 54"L to 66"L.
Materials: Rubber solid wood.
Usage: Assembly Required.
Height: 30.
Maximum Length: 5 ft 6.
Minimum Length: 4 ft 6.
Width: 36.
Color: Espresso.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- BIGGIES SCENES Window Well Scenes-Desert, 100 in wide x 60 in high (BG-WW-DST-100)
- MARTEX BY WESTPOINT HOSPITALITY Cam Hand Towel, 16 x 27, 3lbs/dz, White, 12PK (7131797)
- SUNSET TRADING Shades of Gray 11 Piece Dining Set with China Cabinet (DLU-EL9282-C90-BH11PC)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W, 24" L, 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- POWERHOUSE 20765 Table Leaf Support; 12 In. (PO363491)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- Wooden Imports Furniture Llc Dining Room Tables & Sets