Shop All Dining Room Tables & Sets
Wooden Imports Furniture Llc
Wooden Imports Furniture LY-T-CAP Lynfield Rectangular Dining Table - Cappuccino
Mfr # LYT-CAP-T
Zoro # G203851741
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # LYT-CAP-T
- Zoro # G203851741
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Features a butterfly leaf that is easily adjusted to make room for intimate gatherings or large parties.
Lynfield Dining Table.
Extends from 54"L to 66"L.
Materials: Rubber solid wood.
Usage: Assembly Required.
Height: 30.
Maximum Length: 5 ft 6.
Minimum Length: 4 ft 6.
Width: 36.
Color: Cappuccino.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- DOBA-BNT Afton Dinette Set - White (SA2589330)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- MONARCH SPECIALTIES 59 W, 30.25 H, Particle Board, Metal Top, Dark Taupe (I 1121)
- EAST WEST FURNITURE 3 Piece Kitchen Table Set-Drop Leaf Table Plus 4 Dining Chairs (ANBO3-CAP-W)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- Wooden Imports Furniture Llc Dining Room Tables & Sets