Shop All Dining Room Chairs
Wooden Imports Furniture Llc
Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black
Mfr # BUS-BLK-LC
Zoro # G703851784
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooden Imports Furniture Llc
- MFR # BUS-BLK-LC
- Zoro # G703851784
- UPC # 747925445157
- Country of Origin China
- Category Dining Room Chairs
Description
Black bean faux leather seats coordinate well with the wood finish and provide padded surfaces to rest while dining.
Faux leather upholstery.
Materials: Rubber solid wood.
Usage: Assembly Required.
Back to Front: 18.
Height: 3 ft 6.
Width: 17.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (ANC-BLK-C)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture AVON11-LC-SABR Avon Chair with Faux Leather Seat - Saddle Brow Finish - Pack of 2 (AVC-SBR-LC)
- MANHATTAN COMFORT Shubert 8-Piece Faux Leather and Velvet Dining Chair Set in Tan (8-DC055AR-TN)
- SAFAVIEH Adira Rattan Dining Chair, All Natural, 2PK (DCH1202A-SET2)
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- AMERIHOME Loft Rustic Gunmetal Metal Dining Chair With Wood Seat, PK4 (DCHAIRSWT)
- Wooden Imports Furniture Llc Dining Room Chairs