Shop All Patio Dining Chairs & Stools
Woodard
Woodard RXWD-25 Coil Spring Rocker - Pack Of 2
Mfr # 156393
Zoro # G503917529
original price:
$404.99
8% off
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodard
- MFR # 156393
- Zoro # G503917529
- UPC # 608474214055
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Features
- Type - Coil spring rocker.
- Made from heavy duty powder coated steel with a standard mesh.
- Curved base & arms add style & design to the textured black finish.
- Chair size - 25.98 w x 23.43 d x 38.98 h in.
- Pack of 2.
- Dimension - 12.59 x 33.39 x 25.5 in.
- Item weight - 28.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-831 For Red Max 515385401 (150-831)
- SUPERTHRIVE FOLIAR PLNT FOOD RTS23OZ (STSPRAY23-10)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- SPECIAL SPEECO PRODUCTS 2 Way Latch Lock Gate (S16100100)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- INTERNATIONAL CARAVAN 4210-SQ-BKA-S-6 Bardelona Resin Wicker Set of 6 Square Back Dining Chair - Black (4210-SQ-6CH-BKA)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- Woodard Patio Furniture