Shop All Bookcases & Bookshelves
Wood Shed
Wood Shed 209-1 Solid Oak desktop or shelf CD Cabinet
Mfr # 209-1
Zoro # G404001174
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wood Shed
- MFR # 209-1
- Zoro # G404001174
- UPC # 747925453503
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Dowel CD Cabinets are beautifully styled and comes fully assembled. This Dowel CD, DVD Cabinet compliments any room or decor. Dowel CD, DVD Cabinet is made of hand crafted quality. These CD, DVD Cabinets are made of solid oak with Honey Oak finish.
Features- Solid Oak desktop or shelf CD Cabinet
- Finish - Honey Oak
- Capacity - 40 CD's
- Dimension - 12.75 Width/Dia. x 14.25 H.
- Extension from Wall - 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- WOOD SHED Wood Shed 705- Bookcase Solid Oak 7 Row Dowel Book Rack (705- Bookcase)
- WOOD SHED Wood Shed 109-1 Solid Oak desktop or shelf CD Cabinet (109-1)
- REGENCY Regency Legacy 71 in. High Bookcase- Mahogany (LBC7132MH)
- ALERA Valencia Series Square Corner Bookcase, SevenShelf, 3563w x 1181d x 8386h, Mahogany (ALEVA78436MY)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- BESTAR Bestar Universel 36W Bookcase in bark grey (44700-47)
- INVAL Corner Bookshelf 70.02 in. H 5-shelf with Double Door Storage in Washed Oak (BE-9204)
- Wood Shed Bookcases & Bookshelves