Shop All Landscape Lighting
Wood Rose Garden
Rose Garden F-1711-CP-AB Small Top Mount Light with Alabaster Glass-Copper
Mfr # F-1711-CP-AB
Zoro # G104043924
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Rose Garden
- MFR # F-1711-CP-AB
- Zoro # G104043924
- UPC # 92776115842
- Country of Origin China
- Category Landscape Lighting
Description
The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garde Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Alabaster Lamping: (1)75w Standard
Dimensions: Length: 11.5 Height: 16 Width: 8.5
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- NUVO 8 ft., Track, Black Finish (TR123)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- DABMAR LIGHTING Fixture, Post, 9303, VG, 3 Head (GM9303-VG)
- FLASH FURNITURE Lantern Style LED Solar Lights, Black, PK 8 (DN-SL106-8-BK-GG)
- DABMAR LIGHTING Transformer, T25, LED, 25W, LED55 (LVT25)
- PROGRESS LIGHTING East Haven 1-Light Medium Wall Lantern, 100 W, Black (P6074-31)
- DABMAR LIGHTING Step Light, 601, W, Recessed, Louvered (LV601-W)
- ECOGECKO EcoGecko 86112 Patio 28 LED Umbrella Pole Lights with Adjustable Brightness (86112)
- PELICAN Quick-Mounts, 4 pcs. (1507)
- Wood Rose Garden Landscape Lighting