Shop All Wood Fillers
Abatron
Repair Kit 24 oz Size, Box Clear/White LiquidWood and WoodEpox
Mfr # WRK6OR
Zoro # G7823999
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Product Type Putty
- Size 24 oz
- Color Clear/White
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abatron
- MFR # WRK6OR
- Zoro # G7823999
- UPC # 051191331008
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Repair Kit, Container Type Box, Application Wood Repair, Base Material Epoxy, Color Clear/White, Container Size 24 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 30 min, Finishing Features Machinable, Paintable, For Use On Surface Material Wood, Product Type Putty, Resistance Properties Nonshrinking, Ultraviolet Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 20LB Structural Repair (1241-25)
- LOCTITE Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 50 mL Bottle (88442)
- DAP Spray Foam Sealant, 12 oz, White (18836)
- ELMERS Spray Adhesive, Clear, 10.25 oz, Can (E904)
- ABATRON Epoxy Wood 2 Quart Putty (AB385577)
- ABATRON Filler Wood Liquid 2Quart (LW2QKR)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 24 oz (WRK60R)
- ABATRON Putty 256 oz Size, Pail Beige WoodEpox (WE2GKR)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 pt (WE2PKR)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 2 qt (LW2QKR)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple (7079821270)
- Abatron Wood Fillers