Shop All Firestarters and Lighters
Wood Products
Wood Products 9904 4 lbs. Fat Wood Firestarter
Mfr # 170813
Zoro # G103710209
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Products
- MFR # 170813
- Zoro # G103710209
- Country of Origin Honduras
- Category Firestarters and Lighters
Description
Features
- Fatwood firestarter
- 100% all natural pine wood hand split
- Approximately 8 ft. Length
- Safe, simple & mess free way to start any fire
- Use in fireplaces pellet fuel stoves & barbecues
- Place 2 sticks in fire area & light with match.
- Size - 4 lbs., 0.1 cu ft.
- Dimension - 7.5 x 8 x 6 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Module Ecu (24 584 73-S)
- SCOTTY HP Electric Downrigger Digital Counter (2134)
- MTD Gearbox Asm-Auger (918-04165B)
- FOGO Blazaball Charcoal Chimney Starter (BLAZA)
- ZIPPO Black Ice 1941 Replica Pocket Lighter (24096)
- ZIPPO Deer Constellation Design Black Matte Windproof Lighter (48385)
- ZIPPO Rogue Wave Design 540 Fusion Pocket Lighter (48621)
- ZIPPO Armor Brushed Brass Pocket Lighter (168)
- ZIPPO Butane Lighter Insert - Double Torch (65827)
- ZIPPO 42 Grams 1.48 oz Butane Fuel (140090)
- Wood Products Firestarters and Lighters