Shop All Portable Gas Air Compressors
Wood Industries
Eagle TT55GE Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 10 Gallon, Wheelbarrow
Mfr # TT55GE
Zoro # G504940847
product price: $3,391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,391.99
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
- Brand Wood Industries
- MFR # TT55GE
- Zoro # G504940847
- UPC # 777589003950
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Eagle tt55ge, 5.5 hp, wheelbarrow gas compressor, 10 gallon, 150 psi, 12.5 cfm, honda, recoil built with a honda engine, this gas portable cast iron air compressor is equipped with a v-design which minimizes vibration allowing for a cooler operation. The oil drain is conveniently located directly on the front for easy drainage. This air compressor also has high efficiency reed valves for maximum performance features: electric start 5.5 hp; honda gx 160 overhead valve engine 12.5 cfm at 100psi 10-gal. Twin gas tank cast iron cylinders
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
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (SP200-50-G)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 2-in. Bre, 3.8425-in. BH to BH, 165mm L (UCFC210-32)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- CAMPBELL HAUSFELD BLUE (S) 20 Gal Horiz Port; 5.5 HP; VT4900; Honda GX160; 135 PSI w regulator (VT6171)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 8.0 Hp, 1.0 Gal. Steel Tank Compressor W/ Auto Drain Valve (8010AD)
- Wood Industries Portable Gas Air Compressors