Shop All Portable Gas Air Compressors
Wood Industries
Eagle Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 10 Gallon, Wheelbarrow
Mfr # TT55G
Zoro # G304940894
product price: $2,355.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wood Industries
- MFR # TT55G
- Zoro # G304940894
- UPC # 777589000140
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Eagle tt55g, 5.5 hp, wheelbarrow gas compressor, 10 gallon, 150 psi, 12.5 cfm, honda, recoil the eagle gas gx160 5.5 hp (honda) features market leading 10-gal. Air tank, high flow cast iron v-style pump that generated 12.5 cfm at 100 psi. This compressor is equipped with a high flow v-style cast iron pump, and high efficiency reed valves for longer life. Other feathers are, all metal belt guard for maximum cooling, pressure gauge for easy read, and auto drop premium air filters. features: rugged compressor with cast iron cylinders v design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation 5.5 hp and 9 hp honda engines - gx160-oa and gx270-oa - for smooth quiet operation and maximum reliability 10-gal. Capacity twin tanks, the largest in the industry easy view oil sight gauge metal air filters with auto drop feature high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life mfg brand name : eagle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- A.O. SMITH Century 390, 5" Split Capacitor Motor - 1050 RPM 115 Volts (390)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- BE PRESSURE SUPPLY Gas Compressor/Generator/Welder Combo (AC1330HB3000W)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B220)
- CAMPBELL HAUSFELD BLACK COMP 15G 135PSI HP 1STG (VX4002)
- INGERSOLL-RAND Small Reciprocating Compressors (SS3J5.5GK-WB)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- Wood Industries Portable Gas Air Compressors